
Algar Flush Mount, 1-Light, 16 In.W x 3 In.H, Matte White + Modern Gold/Frosted
Mfr # 1006F16-MW-MGLD-LED
Zoro # G711799214
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1006F16-MW-MGLD-LED
Zoro #
G711799214
UPC #
685659190205
Country of Origin
China
Dimensions
Width
16 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Matte White + Modern Gold
Item
Flush Mount
Standards
cETLus
CRI
90
Lamp Included
Yes
LED Source Lumen
3600
Number of Lights
1
Bulb Base
LED
LED Delivered Lumen
2700
Frame Material
Steel
Collection
Algar
Location Rating
Damp
Shade Finish/Color
Frosted
Shade Material
Acrylic
Description
Tech advances improve performance in a transitional and stylish one-light flush mount ceiling light, ideal for bringing a sophisticated element to a transitional space. With a minimalist motif, this fixture features a blend of matte white and modern gold finishes on its circular steel canopy, embellishing a frosted diffuser that sends dimmable lighting downward, with options for optimized white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.