Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Algar Flush Mount, 1-Light, 16 In.W x 3 In.H, Modern Gold/Frosted

  • Mfr # 1006F16-MGLD-LED

  • Zoro # G511799278


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006F16-MGLD-LED
Zoro #
G511799278
UPC #
685659190182
Country of Origin
China

Dimensions

Width
16 in
Height
3 in

Details

Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
CRI
90
Lamp Included
Yes
Standards
cETLus
Shade Finish/Color
Frosted
LED Source Lumen
3600
Location Rating
Damp
Shade Material
Acrylic
Collection
Algar
Number of Lights
1
Frame Material
Steel
Bulb Base
LED
LED Delivered Lumen
2820

Description

Easy styling and a smooth steel canopy creates versatility in lighting as this transitional one-light flush mount ceiling light is an ideal choice for all sorts of living spaces. With a cool modern gold finish and frosted diffuser, this fixture delivers energy-efficient lighting that's dimmable and offers options for selecting optimal white color values.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.