Algar Flush Mount, 1-Light, 6 In.W x 8 In.H, Matte Black + Brushed Nickel/Frosted

  • Mfr # 1006F6-MB-BN-LED

  • Zoro # G511799384


product price:  $112.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
8 in
Watts
18
Dimmable
Yes
Standards
cETLus, CEC, T24/JA8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1006F6-MB-BN-LED
Zoro #
G511799384
UPC #
685659194005
Country of Origin
China

Dimensions

Width
6 in
Height
8 in

Details

Color temp
2700/3000/4000/5000K
Watts
18
Dimmable
Yes
Finish
Matte Black + Brushed Nickel
Item
Flush Mount
Standards
cETLus, CEC, T24/JA8
CRI
90
Lamp Included
Yes
LED Source Lumen
1620
Number of Lights
1
Frame Material
Steel
Shade Finish/Color
Frosted
LED Delivered Lumen
560
Bulb Base
LED
Shade Material
Acrylic
Location Rating
Damp
Collection
Algar

Description

A sleek, slender cylinder silhouette shapes modern style in this energy-efficient steel constructed one-light flush mount ceiling light. Combined finishes of matte black and brushed nickel offer a dramatic, versatile impact, as a frosted diffuser infuses dimmable lighting with options for achieving a customized white color value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.