Algar Flush Mount, 1-Light, 6 In.W x 8 In.H, Matte Black + Modern Gold/Frosted

  • Mfr # 1006F6-MB-MGLD-LED

  • Zoro # G911799342


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
8 in
Watts
18
Dimmable
Yes
Standards
cETLus, CEC, T24/JA8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006F6-MB-MGLD-LED
Zoro #
G911799342
UPC #
685659193978
Country of Origin
China

Dimensions

Width
6 in
Height
8 in

Details

Color temp
2700/3000/4000/5000K
Watts
18
Dimmable
Yes
Finish
Matte Black + Modern Gold
Item
Flush Mount
Standards
cETLus, CEC, T24/JA8
CRI
90
Lamp Included
Yes
LED Source Lumen
1620
Location Rating
Damp
Shade Finish/Color
Frosted
Shade Material
Acrylic
Collection
Algar
Number of Lights
1
LED Delivered Lumen
530
Bulb Base
LED
Frame Material
Steel

Description

Tempting with a dual finish palette, this matte black and modern gold steel-constructed one-light flush mount ceiling light is a perfectly balanced fixture perfect for all settings. Dimmable illumination flows through a frosted diffuser, offering options that customize your choice of white color values.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.