Zoro Homepage

Algar Flush Mount, 1-Light, 6 In.W x 8 In.H, Matte Black/Frosted

  • Mfr # 1006F6-MB-LED

  • Zoro # G311799287


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
8 in
Watts
18
Dimmable
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006F6-MB-LED
Zoro #
G311799287
UPC #
685659193985
Country of Origin
China

Dimensions

Width
6 in
Height
8 in

Details

Color temp
2700/3000/4000/5000K
Watts
18
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
CRI
90
Standards
cETLus, CEC, T24/JA8
Lamp Included
Yes
LED Delivered Lumen
570
Bulb Base
LED
Frame Material
Steel
Shade Finish/Color
Frosted
Number of Lights
1
Shade Material
Acrylic
Location Rating
Damp
Collection
Algar
LED Source Lumen
1620

Description

A dramatic matte black finish steel cylinder calls attention to this modern one-light flush mount ceiling light, a bold fixture that turns minimalism into pure style. Steel construction with a frosted diffuser team up to send dimmable illumination, adding options for customizing ideal white color values.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.