
Algar Flush Mount, 1-Light, 6 In.W x 8 In.H, Modern Gold/Frosted
Mfr # 1006F6-MGLD-LED
Zoro # G911799359
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
8 in
Watts
18
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F6-MGLD-LED
Zoro #
G911799359
UPC #
685659193992
Country of Origin
China
Dimensions
Width
6 in
Height
8 in
Details
Color temp
2700/3000/4000/5000K
Watts
18
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
Yes
CRI
90
Standards
cETLus, CEC, T24/JA8
Location Rating
Damp
LED Source Lumen
1620
Shade Material
Acrylic
LED Delivered Lumen
560
Shade Finish/Color
Frosted
Frame Material
Steel
Collection
Algar
Number of Lights
1
Bulb Base
LED
Description
A minimalist yet classic motif stands out in a one-light flush mount ceiling light constructed of modern gold finish steel in a cylinder silhouette. Minimalism adds a simple impact to a stylish fixture with a frosted diffuser that emits dimmable lighting, as options for white color values make this light a superb choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.