Zoro Homepage

Alito 1 Light Mini Pendant, Matte Black

  • Mfr # 6015MP-MB

  • Zoro # G605841142


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
15.5"
Length
11"
Width
11"
Number of Lights
1
Style
Architectural, Modern, Transitional, Electric, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015MP-MB
Zoro #
G605841142
UPC #
685659161229
Country of Origin
India

Dimensions

Height
15.5"
Length
11"
Width
11"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Architectural, Modern, Transitional, Electric, Industrial
Shade Material
Iron
Item
Mini Pendant
Finish
Matte Black
Series
Alito
Standards
CUL/cETLu
Dimmable
Yes
Watts
100
Material
Iron
Bulb Base
Medium
Rated Location
Dry

Description

Indulge in a love of industrial aesthetics with a light fixture styled to deliver casual, easygoing personality in a targeted space. This mini-pendant from the Alito collection offers a bold matte black finish iron frame creating a geometric silhouette and a cage-style wire design. A matching down rod and canopy offer palette consistency and an energy-inducing look to punctuate any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.