Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alito 2 Light Wall Sconce, Matte Black

  • Mfr # 6015-2S-MB

  • Zoro # G905840920


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
17.5"
Width
7"
Dimmable
Yes
Finish
Matte Black
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015-2S-MB
Zoro #
G905840920
UPC #
685659161199
Country of Origin
India

Dimensions

Height
17.5"
Width
7"
Length
8.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Iron
Lamp Watts
100
Series
Alito
Number of Lights
2
Rated Location
Dry
Frame Material
Iron
Bulb Base
Medium

Description

A cage-like design offers a hint of industrial inspiration to this energizing two-light wall sconce, a superb choice for a custom casual space. Light up a hallway, bathroom, or bedroom with this sconce offering geometric elegance in a concave silhouette and thin wires made of matte black finish iron. Adding separately purchased vintage style bulbs changes up its motif to reflect versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.