Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alito 2 Light Wall Sconce, Rubbed Brass & Rubbed Brass

  • Mfr # 6015-2S-RB

  • Zoro # G705840939


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
17.5"
Width
7"
Dimmable
Yes
Finish
Rubbed Brass
Series
Alito
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015-2S-RB
Zoro #
G705840939
UPC #
685659161182
Country of Origin
India

Dimensions

Height
17.5"
Width
7"
Length
8.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Series
Alito
Lamp Watts
100
Housing Material
Iron
Standards
CUL/cETLu
Bulb Base
Medium
Number of Lights
2
Frame Material
Iron
Rated Location
Dry

Description

A cage-like design offers a hint of industrial inspiration to this energizing two-light wall sconce, a superb choice for a custom casual space. Light up a hallway, bathroom, or bedroom with this sconce from the Alito collection offering geometric elegance in a concave silhouette and thin wires made of warm rubbed brass finish iron. Adding separately purchased vintage style bulbs changes up its motif to reflect versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.