Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alito 6 Light Chandelier, Matte Black

  • Mfr # 6015-6MB

  • Zoro # G805835958


product price: $492.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Series
Alito
Material
Iron
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015-6MB
Zoro #
G805835958
UPC #
685659161250
Country of Origin
India

Dimensions

Height
22"
Width
25"
Length
25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Standards
CUL/cETLu
Series
Alito
Material
Iron
Color
Matte Black
Housing Material
Iron
Number of Lights
6
Dimmable
Yes
Style
Architectural, Modern, Transitional, Electric, Industrial
Rated Location
Dry
Bulb Base
Candelabra

Description

Offer up an energetic look while choosing lighting in a custom space, adding the Alito six-light pendant to steal the show. Bold matte black finish iron crafts a tiered geometric arrangement of wired pieces and matching down rod and canopy. This striking fixture reflects a blend of industrial and modern styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.