Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alito 8 Light Chandelier, Rubbed Brass & Rubbed Brass

  • Mfr # 6015-8RB

  • Zoro # G105836051


product price: $908.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Series
Alito
Standards
CUL/cETLu
Height
28"
Width
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015-8RB
Zoro #
G105836051
UPC #
685659161274
Country of Origin
India

Dimensions

Height
28"
Width
35"
Length
35"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Series
Alito
Standards
CUL/cETLu
Style
Architectural, Modern, Transitional, Electric, Industrial
Color
Rubbed Brass
Dimmable
Yes
Number of Lights
8
Housing Material
Iron
Material
Iron
Rated Location
Dry
Bulb Base
Candelabra

Description

Change up modern decor with a light fixture that delivers cool personality and a mix of modern and industrial design motifs. This eight-light pendant from the Alito collection creates a stir in any space with a multi-tiered geometric arrangement of charming wired open conical shades. With a warm rubbed brass finish body, down rod, and canopy, this pendant tells a story in a custom, upbeat dining space, entryway, or main living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.