
Allistair 1-Light Wall Sconce, 5.25 in W, Brushed Nickel
Mfr # 352-1S-BN
Zoro # G116319819
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Length
7.5 in
Dimmable
Yes
Lamp Base
Candelabra
Watts
60W
Series
Allistair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-1S-BN
Zoro #
G116319819
UPC #
-
Country of Origin
China
Dimensions
Length
7.5 in
Width
5.25 in
Height
11.5 in
Details
Dimmable
Yes
Lamp Base
Candelabra
Watts
60W
Series
Allistair
Housing Material
Steel
Standards
ETL
Number of Bulbs
1
Finish
Brushed Nickel
Item
Wall Sconce
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5" L x 5" W
Shade Material
Glass
Description
Delicate and feminine, this transitional wall sconce sets a soft, organic aura with the floral bobeche. The interchangeable design in white metal or clear glass freshens up the fixture with the seasons, while a chic brushed nickel finish offers updated ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.