Zoro Homepage

Allistair 1-Light Wall Sconce, 5.25 in W, Matte Black

  • Mfr # 352-1S-MB

  • Zoro # G916319712


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Length
7.5 in
Housing Material
Steel
Height
11.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-1S-MB
Zoro #
G916319712
UPC #
-
Country of Origin
China

Dimensions

Length
7.5 in
Height
11.5 in
Width
5.25 in

Details

Number of Bulbs
1
Housing Material
Steel
Dimmable
Yes
Series
Allistair
Lamp Base
Candelabra
Standards
ETL
Watts
60W
Finish
Matte Black
Item
Wall Sconce
Shade Material
Glass
Shade Finish
Clear Ribbed
Rated Location
Damp
Canopy/Backplate
5" L x 5" W

Description

Charm radiates from a transitional one-light wall sconce. With interchangeable bobeches, it delivers floral femininity balanced with a matte black finish over its steel frame. The unshaded bulb delivers bright illumination, perfect for ambiance in a variety of settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.