Zoro Homepage

Allistair 1-Light Wall Sconce, 5.25 in W, Modern Gold

  • Mfr # 352-1S-MGLD

  • Zoro # G316319688


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Bulbs
1
Height
11.5 in
Width
5.25 in
Lamp Base
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-1S-MGLD
Zoro #
G316319688
UPC #
-
Country of Origin
China

Dimensions

Height
11.5 in
Width
5.25 in
Length
7.5 in

Details

Dimmable
Yes
Finish
Modern Gold
Number of Bulbs
1
Lamp Base
Candelabra
Housing Material
Steel
Series
Allistair
Standards
ETL
Item
Wall Sconce
Watts
60W
Canopy/Backplate
5" L x 5" W
Shade Material
Glass
Shade Finish
Clear Ribbed
Rated Location
Damp

Description

a modern gold finish introduces charming richness and warmth to a transitional sconce with vintage character. It's a floral design that comes with interchangeable white metal and clear glass bobeches, each of which offers a flower petal motif that's sure to delight. Add this charming fixutre to a bedroom or cozy library for inviting ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.