
Allistair 1-Light Wall Sconce, 5.25 in W, Polished Nickel
Mfr # 352-1S-PN
Zoro # G316319756
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Watts
60W
Height
11.5 in
Length
7.5 in
Series
Allistair
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-1S-PN
Zoro #
G316319756
UPC #
-
Country of Origin
China
Dimensions
Height
11.5 in
Length
7.5 in
Width
5.25 in
Details
Watts
60W
Item
Wall Sconce
Series
Allistair
Lamp Base
Candelabra
Dimmable
Yes
Housing Material
Steel
Standards
ETL
Number of Bulbs
1
Finish
Polished Nickel
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5" L x 5" W
Description
Gleaming polished nickel finishing sets a refined, modern tone for a vintage inspired transitional wall sconce. Designed with interchangeable bobeches in white metal and clear glass, the design offers charming organic flair with its botanical silhouette. A curvy arm and round wall plate round out the design, which offer impeccable charm in your living room, library or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.