Zoro Homepage

Allistair 1-Light Wall Sconce, 5.25 in W, Textured White

  • Mfr # 352-1S-TW

  • Zoro # G516319662


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Standards
ETL
Lamp Base
Candelabra
Watts
60W
Series
Allistair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-1S-TW
Zoro #
G516319662
UPC #
-
Country of Origin
China

Dimensions

Height
11.5 in
Length
7.5 in
Width
5.25 in

Details

Finish
Textured White
Standards
ETL
Lamp Base
Candelabra
Watts
60W
Series
Allistair
Housing Material
Steel
Dimmable
Yes
Item
Wall Sconce
Number of Bulbs
1
Canopy/Backplate
5" L x 5" W
Shade Finish
Clear Ribbed
Rated Location
Damp
Shade Material
Glass

Description

Capture charming vintage aesthetics with the flower petal motif featured on a one-light wall sconce. Designed with interchangeable white metal and clear glass bobeches, the design sets a charming tone in a powder room, over a nightstand, or elsewhere in your home. Its textured white finish offers a hint of cottage core character and is sure to enhance a monochromatic space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.