Allistair 12-Light Linear Chandelier, 24.5 in W, Matte Black

  • Mfr # 352-42L-MB

  • Zoro # G516319648


product price: $1,158.00
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Series
Allistair
Frame Material
Steel
Bulb Base Type
Candelabra
Number of Lights
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-42L-MB
Zoro #
G516319648
UPC #
-
Country of Origin
China

Dimensions

Width
24.5 in
Height
30.5 in
Length
42 in

Details

Series
Allistair
Frame Material
Steel
Bulb Base Type
Candelabra
Item
Linear Chandelier
Frame Finish
Matte Black
Number of Lights
12
Shade Material
Glass
Light Bulb Wattage
60W
Dimmable
Yes
Shade Finish
Clear Ribbed
Standards
ETL
Rated Location
Damp
Canopy/Backplate
12" L x 4.5" W

Description

Enchanting style infuses every detail of this transitional 12-light linear chandelier. Its matte black finish frame is crafted in steel with J-shaped arms of varied lengths, creating a chic tiered presentation. Interchangeable bobeches in clear glass and white metal add floral flair and allow for an easy change whenever the mood strikes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.