Allistair 12-Light Linear Chandelier, 24.5 in W, Modern Gold

  • Mfr # 352-42L-MGLD

  • Zoro # G316319664


product price: $1,296.00
/ea
Free Shipping & Returns

Key Features

Height
30.5 in
Light Bulb Wattage
60W
Length
42 in
Dimmable
Yes
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-42L-MGLD
Zoro #
G316319664
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Length
42 in
Width
24.5 in

Details

Light Bulb Wattage
60W
Dimmable
Yes
Frame Finish
Modern Gold
Bulb Base Type
Candelabra
Item
Linear Chandelier
Number of Lights
12
Series
Allistair
Frame Material
Steel
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
12" L x 4.5" W
Standards
ETL
Shade Finish
Clear Ribbed

Description

Springtime blooms inspire the silhouette of this transitional 12-light linear chandelier. Beautiful over a living or dining space, it's a tiered arrangement of J-shaped arms and flower petal bobeches, creating a refined but approachable ambiance for any setting. A modern gold finish and a pair of clear glass orbs enhance the design with vintage mid-century design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.