
Allistair 16-Light Linear Chandelier, 30.75 in W, Matte Black
Mfr # 352-56L-MB
Zoro # G016319704
product price: $1,480.00
/eaKey Features
Dimmable
Yes
Length
56 in
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Series
Allistair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-56L-MB
Zoro #
G016319704
UPC #
-
Country of Origin
China
Dimensions
Length
56 in
Width
30.75 in
Height
30.5 in
Details
Dimmable
Yes
Frame Finish
Matte Black
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Series
Allistair
Number of Lights
16
Frame Material
Steel
Shade Material
Glass
Item
Linear Chandelier
Standards
ETL
Shade Finish
Clear Ribbed
Canopy/Backplate
18" L x 4.5" W
Rated Location
Damp
Description
Slender, curving arms create a light, almost airy silhouette for this transitional 16-light linear chandelier. IN matte black for optimal contrast, it features delicate floral bobeche details and is adorned with a matching pair of clear glass spheres that add glittering radiance. It's the perfect solution for an approachable and inviting living or dining space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.