
Allistair 16-Light Linear Chandelier, 30.75 in W, Modern Gold
Mfr # 352-56L-MGLD
Zoro # G316319893
product price: $1,656.00
/eaKey Features
Number of Lights
16
Series
Allistair
Dimmable
Yes
Height
30.5 in
Bulb Base Type
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-56L-MGLD
Zoro #
G316319893
UPC #
-
Country of Origin
China
Dimensions
Height
30.5 in
Length
56 in
Width
30.75 in
Details
Number of Lights
16
Series
Allistair
Item
Linear Chandelier
Dimmable
Yes
Bulb Base Type
Candelabra
Frame Material
Steel
Frame Finish
Modern Gold
Light Bulb Wattage
60W
Shade Material
Glass
Standards
ETL
Shade Finish
Clear Ribbed
Canopy/Backplate
18" L x 4.5" W
Rated Location
Damp
Description
Capture a vintage inspired vibe with this transitional 16-light linear chandelier in striking modern gold finishing. Its multi-tiered steel frame is adorned with floral bobeches, offered in interchangeable white metal and clear glass, which create a chic, feminine touch that evokes a bygone era. Glass spheres complete the look and offer subtle radiance over your living or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.