Zoro Homepage

Allistair 2-Light Wall Sconce, 15 in W, Brushed Nickel

  • Mfr # 352-2S-BN

  • Zoro # G116319673


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Number of Bulbs
2
Dimmable
Yes
Series
Allistair
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-2S-BN
Zoro #
G116319673
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
11.75 in
Length
7.5 in

Details

Finish
Brushed Nickel
Housing Material
Steel
Number of Bulbs
2
Dimmable
Yes
Series
Allistair
Lamp Base
Candelabra
Standards
ETL
Item
Wall Sconce
Watts
60W
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
5" L x 5" W
Shade Finish
Clear Ribbed

Description

Elongated arms and charming flower petal bobeches create captivating style for this transitional two-light wall sconce. Beautiful in any setting, it features a brushed nickel finish with contemporary appeal and offers a refined touch with white metal and clear glass interchangeable bobeches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.