Zoro Homepage

Allistair 2-Light Wall Sconce, 15 in W, Matte Black

  • Mfr # 352-2S-MB

  • Zoro # G216319641


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Standards
ETL
Height
11.75 in
Width
15 in
Series
Allistair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-2S-MB
Zoro #
G216319641
UPC #
-
Country of Origin
China

Dimensions

Length
7.5 in
Height
11.75 in
Width
15 in

Details

Item
Wall Sconce
Standards
ETL
Series
Allistair
Housing Material
Steel
Dimmable
Yes
Number of Bulbs
2
Lamp Base
Candelabra
Finish
Matte Black
Watts
60W
Rated Location
Damp
Shade Finish
Clear Ribbed
Shade Material
Glass
Canopy/Backplate
5" L x 5" W

Description

Cool matte black perfectly balances the elegant femininity of this transitional two-light wall sconce. Each light includes an interchangeable bobeche that refreshes the look with a choice of white metal or clear glass. Tall, J-shaped arms and a round wall plate complete the design, ensuring a bold silhouette in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.