
Allistair 2-Light Wall Sconce, 15 in W, Modern Gold
Mfr # 352-2S-MGLD
Zoro # G516319877
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Number of Bulbs
2
Watts
60W
Height
11.75 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-2S-MGLD
Zoro #
G516319877
UPC #
-
Country of Origin
China
Dimensions
Height
11.75 in
Width
15 in
Length
7.5 in
Details
Standards
ETL
Number of Bulbs
2
Watts
60W
Finish
Modern Gold
Housing Material
Steel
Item
Wall Sconce
Series
Allistair
Dimmable
Yes
Lamp Base
Candelabra
Canopy/Backplate
5" L x 5" W
Shade Finish
Clear Ribbed
Rated Location
Damp
Shade Material
Glass
Description
The warmth of a modern gold finish encourages the vintage charm of this transitional two-light wall sconce. Beautiful in a bath or elsewhere in the home, it features interchangeable flower petal bobeches in white metal and clear glass, creating a botanical accent that softens surrounding decor. Bold J-shaped arms are tall and eye-catching, perfect for a decorative focal point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.