
Allistair 2-Light Wall Sconce, 15 in W, Polished Nickel
Mfr # 352-2S-PN
Zoro # G616319913
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
2
Housing Material
Steel
Height
11.75 in
Standards
ETL
Series
Allistair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
352-2S-PN
Zoro #
G616319913
UPC #
-
Country of Origin
China
Dimensions
Height
11.75 in
Length
7.5 in
Width
15 in
Details
Number of Bulbs
2
Housing Material
Steel
Item
Wall Sconce
Finish
Polished Nickel
Standards
ETL
Series
Allistair
Watts
60W
Dimmable
Yes
Lamp Base
Candelabra
Shade Finish
Clear Ribbed
Canopy/Backplate
5" L x 5" W
Shade Material
Glass
Rated Location
Damp
Description
Evoke a bygone era with the delicate femininity of this transitional two-light wall sconce. In a polished nickel finish, it's frame and J-shaped arms reflect the light and add modern dimensionality in your bath, entry, or living room. Interchangeable bobeches in white metal and clear glass add delicacy with a flower petal motif that lends rich, organic character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.