Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allistair 2-Light Wall Sconce, 15 in W, Textured White

  • Mfr # 352-2S-TW

  • Zoro # G016319841


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
2
Watts
60W
Standards
ETL
Series
Allistair
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-2S-TW
Zoro #
G016319841
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
11.75 in
Length
7.5 in

Details

Finish
Textured White
Number of Bulbs
2
Watts
60W
Standards
ETL
Series
Allistair
Item
Wall Sconce
Dimmable
Yes
Housing Material
Steel
Lamp Base
Candelabra
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5" L x 5" W

Description

A cool textured white finish lends cottage core flair to this transitional two-light wall sconce from the Allistair collection. Floral bobeches, offered in interchangeable white metal and clear glass, add vintage botanical energy to this charming design, which is right at home in a bath, bedroom, or living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.