Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allistair 3-Light Wall Sconce, 15 in W, Brushed Nickel

  • Mfr # 352-3S-BN

  • Zoro # G616319838


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Dimmable
Yes
Lamp Base
Candelabra
Housing Material
Steel
Height
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-3S-BN
Zoro #
G616319838
UPC #
-
Country of Origin
China

Dimensions

Height
16.25 in
Length
8 in
Width
15 in

Details

Standards
ETL
Dimmable
Yes
Lamp Base
Candelabra
Finish
Brushed Nickel
Housing Material
Steel
Watts
60W
Series
Allistair
Item
Wall Sconce
Number of Bulbs
3
Shade Finish
Clear Ribbed
Shade Material
Glass
Canopy/Backplate
5" L x 5" W
Rated Location
Damp

Description

Staggered armlengths create a dimensional silhouette for this transitional three-light wall sconce. Perfect for the bath, it features a chic brushed nickel finish that softly reflects light for an updated ambiance. Interchangeable bobeches in white metal and clear glass highlight a floral silhouette and offer the perfect hint of texture and dimensionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.