Zoro Homepage

Allistair 3-Light Wall Sconce, 15 in W, Matte Black

  • Mfr # 352-3S-MB

  • Zoro # G816319843


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Standards
ETL
Height
16.25 in
Number of Bulbs
3
Series
Allistair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-3S-MB
Zoro #
G816319843
UPC #
-
Country of Origin
China

Dimensions

Height
16.25 in
Width
15 in
Length
8 in

Details

Watts
60W
Standards
ETL
Item
Wall Sconce
Number of Bulbs
3
Series
Allistair
Finish
Matte Black
Housing Material
Steel
Dimmable
Yes
Lamp Base
Candelabra
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5" L x 5" W
Shade Material
Glass

Description

Floral bobeches, in interchangeable white metal and clear glass, bring vintage character and charm to this transitional three-light wall sconce. J-shaped arms of varied lengths showcase a rich matte black finish and create dimensionality in your bath or dressing area. Candelabra bulbs complete the look and offer bright, direct illumination for every occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.