
Allistair 3-Light Wall Sconce, 15 in W, Modern Gold
Mfr # 352-3S-MGLD
Zoro # G316319770
product price: $224.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Series
Allistair
Length
8 in
Height
16.25 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-3S-MGLD
Zoro #
G316319770
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Height
16.25 in
Width
15 in
Details
Item
Wall Sconce
Standards
ETL
Series
Allistair
Dimmable
Yes
Housing Material
Steel
Finish
Modern Gold
Number of Bulbs
3
Watts
60W
Lamp Base
Candelabra
Shade Finish
Clear Ribbed
Shade Material
Glass
Canopy/Backplate
5" L x 5" W
Rated Location
Damp
Description
Instill vintage character and feminine charm with the floral embellishments of a transitional three-light wall sconce. In modern gold finish for exceptional warmth, the sconce features three J-shaped arms of varied length, creating a dimensional presentation for candelabra bulbs. The sconce includes interchangeable bobeches in white metal and clear glass, allowing you to change up the look whenever you'd like.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.