Zoro Homepage

Allistair 3-Light Wall Sconce, 15 in W, Polished Nickel

  • Mfr # 352-3S-PN

  • Zoro # G816319829


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Standards
ETL
Watts
60W
Length
8 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-3S-PN
Zoro #
G816319829
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
15 in
Height
16.25 in

Details

Housing Material
Steel
Standards
ETL
Item
Wall Sconce
Watts
60W
Dimmable
Yes
Finish
Polished Nickel
Series
Allistair
Lamp Base
Candelabra
Number of Bulbs
3
Shade Finish
Clear Ribbed
Canopy/Backplate
5" L x 5" W
Rated Location
Damp
Shade Material
Glass

Description

A reflective polished nickel finish brings modern allure to the vintage inspirations of this transitional three-light wall sconce. Its exposed candelabra bulbs deliver bright, direct illumination, while interchangeable bobeches in white metal and clear glass add botanical flair in your bath or elsewhere. J-shaped arms complete the design and offer a dimensional presentation perfect for elegant lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.