Zoro Homepage

Allistair 3-Light Wall Sconce, 15 in W, Textured White

  • Mfr # 352-3S-TW

  • Zoro # G916319774


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Standards
ETL
Housing Material
Steel
Watts
60W
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-3S-TW
Zoro #
G916319774
UPC #
-
Country of Origin
China

Dimensions

Height
16.25 in
Length
8 in
Width
15 in

Details

Dimmable
Yes
Standards
ETL
Item
Wall Sconce
Finish
Textured White
Housing Material
Steel
Watts
60W
Number of Bulbs
3
Series
Allistair
Lamp Base
Candelabra
Canopy/Backplate
5" L x 5" W
Rated Location
Damp
Shade Finish
Clear Ribbed
Shade Material
Glass

Description

Embrace subtle style in your bath or dressing area with this transitional three-light wall sconce. In textured white, it offers a fresh, refined feel with vintage character that works beautifully in a variety of interior decor motifs. Flower petal bobeches are offered in interchangeable white metal and clear glass, allowing for a varied look with the seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.