Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allistair 4-Light Semi Flush Mount, 20 in W, Modern Gold

  • Mfr # 352-4SF-MGLD

  • Zoro # G116319680


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Fixture Series
Allistair
Watts
60W
Number of Bulbs
4
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-4SF-MGLD
Zoro #
G116319680
UPC #
-
Country of Origin
China

Dimensions

Height
14.5 in
Length
20 in
Width
20 in

Details

Fixture Series
Allistair
Watts
60W
Number of Bulbs
4
Finish
Modern Gold
Lamp Base
Candelabra
Item
Semi Flush Mount
Body Material
Steel
Shade Finish
Clear Ribbed
Dimmable
Yes
Shade Material
Glass
Standards
ETL
Canopy/Backplate
4.75" L x 4.75" W
Rated Location
Damp

Description

The vintage character of a rich modern gold finish and a clear glass sphere bring captivating style to a transitional four-light semi-flush mount ceiling light. Its botanical details are expressed in interchangeable bobeches in clear glass and white metal, creating an approachable, inviting silhouette that's perfect for bedrooms, dens, and intimate seating groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.