
Allistair 5-Light Chandelier, 24 in W, Matte Black
Mfr # 352-5MB
Zoro # G016319896
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Length
24 in
Series
Allistair
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-5MB
Zoro #
G016319896
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Height
31.25 in
Details
Fixture Wattage
60W
Housing Finish
Matte Black
Series
Allistair
Item
Chandelier
Shade Material
Glass
Dimmable
Yes
Number of Lights
5
Lamp Base
Candelabra
Material
Steel
Standards
ETL
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5.25" L x 5.25" W
Description
Infused with chic vintage ambiance, this transitional five-light chandelier is embellished with decorative bobeches, offered in interchangeable white metal and clear glass to create depth and contrast against a matte black finish. A glass sphere and curvy arms complete the look, which adds sparkling style over a breakfast nook, in an entry, or in your bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.