Allistair 5-Light Chandelier, 24 in W, Modern Gold

  • Mfr # 352-5MGLD

  • Zoro # G716319769


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
Allistair
Dimmable
Yes
Shade Material
Glass
Height
31.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-5MGLD
Zoro #
G716319769
UPC #
-
Country of Origin
China

Dimensions

Height
31.25 in
Width
24 in
Length
24 in

Details

Material
Steel
Series
Allistair
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
60W
Lamp Base
Candelabra
Item
Chandelier
Number of Lights
5
Housing Finish
Modern Gold
Standards
ETL
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5.25" L x 5.25" W

Description

Vintage style resonated beautifully in every detail of this transitional five-light chandelier. Floral bobeches, in both white metal and clear glass, add charming presence in a kitchen, living area, or bedroom, while a modern gold finish adds sophisticated but approachable warmth and character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.