
Allistair 8-Light Chandelier, 36 in W, Modern Gold
Mfr # 352-8MGLD
Zoro # G816319850
product price: $772.00
/ea
Free Shipping & Returns
Key Features
Length
36 in
Number of Lights
8
Height
35 in
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-8MGLD
Zoro #
G816319850
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Height
35 in
Width
36 in
Details
Item
Chandelier
Number of Lights
8
Shade Material
Glass
Dimmable
Yes
Lamp Base
Candelabra
Standards
ETL
Fixture Wattage
60W
Series
Allistair
Housing Finish
Modern Gold
Material
Steel
Rated Location
Damp
Shade Finish
Clear Ribbed
Canopy/Backplate
5.25" L x 5.25" W
Description
Dive into vintage charm with the floral details and inviting modern gold finish featured on this transitional eight-light chandelier. A dazzling choice over a dining table or foyer, it features delicately curves arms and interchangeable bobeches that resemble flower petals, adding unmistakable feminine charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.