
Almet 3 Light Island/Billiard, Brushed Nickel
Mfr # 430MP-3BN
Zoro # G905843402
product price: $1,108.00
/ea
Free Shipping & Returns
Key Features
Length
48"
Width
6"
Height
12.5"
Frame Material
Steel
Frame Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430MP-3BN
Zoro #
G905843402
UPC #
685659076110
Country of Origin
China
Dimensions
Length
48"
Width
6"
Height
12.5"
Chain Length
3x 9x12" + 3x6" + 3x3" Rods
Canopy Dimensions
46 in x 5 in
Cord/Wire Length
110 in
Details
Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
1
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
contemporary; metropolitan
Series
Almet
UL Listed
CUL/cETLu
Rated Location
Dry
Description
Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.