Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Almet 4 Light Wall Sconce, Brushed Nickel

  • Mfr # 430-4S-BN

  • Zoro # G605841418


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
24"
Width
9.25"
Dimmable
Yes
Finish
Brushed Nickel
Length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-4S-BN
Zoro #
G605841418
UPC #
685659046472
Country of Origin
China

Dimensions

Height
24"
Width
9.25"
Length
5.25"
Canopy Dimensions
9 in x 23-3/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Series
Almet
Housing Material
Steel
Standards
CUL/cETLu
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
4
Rated Location
Dry

Description

Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.