Zoro Homepage

Altadore 3 Light Pendant, Bronze & Matte Opal

  • Mfr # 181-3

  • Zoro # G705840816


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
19.3"
Length
8.65"
Width
8.65"
Number of Lights
3
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181-3
Zoro #
G705840816
UPC #
685659017298
Country of Origin
China

Dimensions

Height
19.3"
Length
8.65"
Width
8.65"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Item
Pendant
Finish
Bronze
Series
Altadore
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Watts
60
Shade Finish
Matte Opal
Rated Location
Dry
Bulb Base
Candelabra

Description

Traditional styling meets modern functionality in this three light fixture. Matte opal cylindrical shades are combined with bronze hardware for a crisp, cutting edge look that still has classic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.