This item is Discontinued.

This item is Discontinued.
Altadore 6 Light Pendant, Brushed Nickel & Matte Opal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 182-6
- Zoro #
- G005835413
- UPC #
- 685659025415
- Country of Origin
- China
Dimensions
- Height
- 15"
- Width
- 9.875"
Details
- Item
- Chandelier
- Fixture Wattage
- 60
- Finish
- Brushed Nickel
- Housing Material
- Steel
- Number of Lights
- 6
- Series
- Altadore
Description
---
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.