Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Altadore 8 Light Pendant, Brushed Nickel & Matte Opal

  • Mfr # 182-8

  • Zoro # G605840930


product price: $650.00
/ea
Free Shipping & Returns

Key Features

Height
28.75"
Length
15"
Width
15"
Number of Lights
8
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-8
Zoro #
G605840930
UPC #
685659025422
Country of Origin
China

Dimensions

Height
28.75"
Length
15"
Width
15"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
8
Style
contemporary; metropolitan
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Watts
60
Series
Altadore
Dimmable
Yes
Material
Steel
Shade Finish
Matte Opal
Rated Location
Dry
Bulb Base
Candelabra

Description

Traditional styling meets modern functionality in this eight light fixture. Matte opal cylindrical shades are combined with brushed nickel hardware for a crisp, cutting edge look that still has classic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.