Alton Chandelier, 11-Light, 24 In.W x 14.25 In.H, Modern Gold/Clear+Frosted
- Mfr # 824P-11R-MGLD
- Zoro # G911800154
product price:Â
$
1,944.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Collection
Alton
Dimmable
Yes
Standards
ETL
Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824P-11R-MGLD
- Zoro #
- G911800154
- UPC #
- 685659197259
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Modern Gold
- Lamp Watts
- 60
- Collection
- Alton
- Dimmable
- Yes
- Standards
- ETL
- Number of Lights
- 11
- Location Rating
- Damp
- Bulb Base
- Medium
- Bulbs Included
- No
- Shade Finish/Color
- Clear+Frosted
- Shade Material
- Glass
- Frame Material
- Steel
Dimensions
- Height
- 14.25 in
- Width
- 24 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 24"L x 24"W
Description
Chic artisan glass pairs with substantial steel housings to create a robust profile for a spiraling modern 11-light chandelier. Clear and frosted glass elements shade illumination to create lovely diffusion, offering exceptional ambiance over a dining table or foyer. Modern gold finish adds a warm, refined touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.