Alton Chandelier, 7-Light, 18 In.W x 14.25 In.H, Brushed Nickel/Clear+Frosted

  • Mfr # 824P-7R-BN

  • Zoro # G511799193


product price:  $1,112.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Lamp Watts
60
Collection
Alton
Dimmable
Yes
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824P-7R-BN
Zoro #
G511799193
UPC #
685659192377
Country of Origin
China

Dimensions

Height
14.25 in
Width
18 in
Cord/Wire Length
170"
Canopy Dimensions
18"L x 18"W

Details

Item
Chandelier
Finish
Brushed Nickel
Lamp Watts
60
Collection
Alton
Number of Lights
7
Dimmable
Yes
Standards
ETL
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass
Bulbs Included
No
Shade Finish/Color
Clear+Frosted

Description

A simple spiral of lights creates a compelling silhouette for a modern seven-light chandelier. From the Alton collection, it's a refined, substantial fixture, pairing artisan clear and d frosted shades with robust housings to create a sense of detail that enhances without overwhelming. A brushed nickel finish is crisp and contemporary, beautiful over a welcoming foyer or dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.