Shop Z-LITE
See all product information
Create Account
Alton Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 14.25 In.H, Brushed Nickel/Clear+Frosted
- Mfr # 824P-17L-BN
- Zoro # G011800146
product price:Â
$
2,912.00
/ea
Free Shipping & Returns
Key Features
Length
42 in
Height
14.25 in
Lamp Watts
60
Standards
ETL
Collection
Alton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824P-17L-BN
- Zoro #
- G011800146
- UPC #
- 685659192254
- Country of Origin
- China
- Item
- Linear Chandelier
- Lamp Watts
- 60
- Standards
- ETL
- Collection
- Alton
- Number of Lights
- 17
- Dimmable
- Yes
- Bulb Base
- Medium
- Location Rating
- Damp
- Frame Material
- Steel
- Shade Material
- Glass
- Frame Finish
- Brushed Nickel
- Shade Finish/Color
- Clear+Frosted
- Bulbs Included
- No
Dimensions
- Length
- 42 in
- Height
- 14.25 in
- Width
- 18 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 42"L x 18"W
Description
Two tiers create a staggered effect for the individual suspended lights featured in a modern 17-light linear chandelier. From the Alton collection, its deceptive simplicity is enhanced with clear and frosted glass elements and braided clothe cords that effect a fresh, tailored ambiance perfect for sophisticated spaces. Its housings and rectangular canopy receives brushed nickel finish, instilling a sleek, refined sensibility in any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.