Alton Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 14.25 In.H, Modern Gold/Clear+Frosted

  • Mfr # 824P-7L-MGLD

  • Zoro # G011799235


product price:  $1,262.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lamp Watts
60
Collection
Alton
Length
54 in
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
824P-7L-MGLD
Zoro #
G011799235
UPC #
685659197310
Country of Origin
China

Dimensions

Length
54 in
Height
14.25 in
Width
4.75 in
Canopy Dimensions
54"L x 4.75"W
Cord/Wire Length
170"

Details

Item
Linear Chandelier
Dimmable
Yes
Lamp Watts
60
Collection
Alton
Number of Lights
7
Standards
ETL
Frame Finish
Modern Gold
Shade Material
Glass
Shade Finish/Color
Clear+Frosted
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Bulbs Included
No

Description

Instill a refined sensibility over a kitchen island or dining table with a modern seven-light linear chandelier. Impeccably designed with artisan clear and frosted glass shades and robust housings, the chandelier features a long, slim canopy and a rich modern gold finish. Each light suspends from a covered in braided cloth, lending impeccable tailoring and attention to detail to this superb fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.