
Alton Pendant, 1-Light, 4.75 In.W x 14.25 In.H, Brushed Nickel/Clear+Frosted
Mfr # 824P-BN
Zoro # G411799293
product price:Â $136.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Width
4.75 in
Number of Lights
1
Collection Name
Alton
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824P-BN
Zoro #
G411799293
UPC #
685659189490
Country of Origin
China
Dimensions
Height
14.25 in
Width
4.75 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
170"
Details
Number of Lights
1
Collection Name
Alton
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Standards
ETL
Lamp Included
No
Frame Material
Steel
Shade Finish/Color
Clear+Frosted
Frame Finish
Brushed Nickel
Bulb Base
Medium
Location Rating
Damp
Description
A chic cylinder of artisan glass, with frosted and clear elements that create exceptional style, establishes the silhouette of a modern one-light pendant. Designed for the Alton collection, it showcases a robust housing and a round canopy, both in a cool brushed nickel finish over steel construction. A braided cloth cord cover completes the look with the perfect hint of texture and tailoring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.