
Alton Pendant, 1-Light, 4.75 In.W x 14.25 In.H, Modern Gold/Clear+Frosted
Mfr # 824P-MGLD
Zoro # G511799377
product price:Â $142.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Width
4.75 in
Number of Lights
1
Collection Name
Alton
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824P-MGLD
Zoro #
G511799377
UPC #
685659189513
Country of Origin
China
Dimensions
Height
14.25 in
Width
4.75 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
170"
Details
Number of Lights
1
Collection Name
Alton
Shade Material
Glass
Item
Pendant
Lamp Watts
60
Standards
ETL
Dimmable
Yes
Lamp Included
No
Frame Material
Steel
Frame Finish
Modern Gold
Bulb Base
Medium
Location Rating
Damp
Shade Finish/Color
Clear+Frosted
Description
A chic cylinder of artisan glass, with frosted and clear elements that create exceptional style, establishes the silhouette of a modern one-light pendant. Designed for the Alton collection, it showcases a robust housing and a round canopy, both in a rich modern gold finish over steel construction. A braided cloth cord cover completes the look with the perfect hint of texture and tailoring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.