
Alton Pendant, 1-Light, 4.75 In.W x 14.25 In.H, Modern Gold/Clear+Frosted
Mfr # 824P-ROD-MGLD
Zoro # G011800030
product price:Â $206.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Width
4.75 in
Number of Lights
1
Collection Name
Alton
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824P-ROD-MGLD
Zoro #
G011800030
UPC #
685659194654
Country of Origin
China
Dimensions
Height
14.25 in
Width
4.75 in
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 1x3"+1x6"+3x12"
Cord/Wire Length
170"
Details
Number of Lights
1
Collection Name
Alton
Shade Material
Glass
Item
Pendant
Standards
ETL
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Shade Finish/Color
Clear+Frosted
Frame Material
Steel
Bulb Base
Medium
Frame Finish
Modern Gold
Location Rating
Damp
Description
Artisan glass, arranged in a chic cylinder with frosted and clear elements, defines a modern one-light pendant. Designed for the Alton collection, it pairs a round canopy and robust housing, both in a rich modern gold finish over steel construction. Completing the look with a touch of texture is a braided cloth cord cover instills a tailored finishing touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.