Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aludra 1 Light Wall Sconce, Chrome

  • Mfr # 912-1S-CH-LED

  • Zoro # G805841508


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
8"
Dimmable
Yes
Finish
Chrome
Lamp Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-1S-CH-LED
Zoro #
G805841508
UPC #
685659143263
Country of Origin
China

Dimensions

Height
8.5"
Width
8"
Length
5.25"
Canopy Dimensions
6-1/2 in x 7-1/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
10
Standards
CUL/cETLu
Series
Aludra
Lamp Included
Yes
Housing Material
Steel
Bulb Base
LED-G9
Number of Lights
1
Rated Location
Damp
Color Temperature
3000K
Source Lumens
480
Frame Material
Steel
Delivered Lumens
450
Color Rendering Index
Greater than 80

Description

Sheer elegance and a glam look send a message in a contemporary space with this unforgettable wall chrome and crystal wall sconce. Delightful detailing features a laser-cut design on its steel frame, showing off rectangle crystals on its body and rows of dangling crystal emblems below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.