Zoro Homepage

Aludra 3 Light Vanity, Chrome

  • Mfr # 912-3V-CH

  • Zoro # G605835189


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
5.75"
Length
5.25"
Width
16.25"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-3V-CH
Zoro #
G605835189
UPC #
685659086591
Country of Origin
China

Dimensions

Height
5.75"
Length
5.25"
Width
16.25"
Canopy Dimensions
15 in x 4-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
contemporary; metropolitan
Housing Material
Steel
Standards
CUL/cETLu
Series
Aludra
Lamp Watts
60
Dimmable
Yes
Bulb Base
G9
Rated Location
Damp

Description

A contemporary space receives the ultimate in glamour and style with this unforgettable chrome and crystal three-light vanity light. Accentuate a custom bath space with a luscious fixture featuring cut-out rectangles and crystal emblems, and send a strong message reflecting upscale signature style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.