Zoro Homepage
This item is Discontinued.
Z-Lite Aludra 5 Light Flush Mount, Chrome 912F16-CH

Aludra 5 Light Flush Mount, Chrome (Discontinued)

  • Mfr # 912F16-CH
  • Zoro # G005835642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912F16-CH
Zoro #
G005835642
UPC #
685659083675
Country of Origin
China

Dimensions

Length
15.5"
Width
15.5"
Height
7"
Canopy Dimensions
8-1/2 in x 8-1/2 in

Details

Watts
40
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Aludra
Number of LEDs
G9
Number of Light Bulbs Required
5
Rated Location
Dry

Description

Polished crystal strands and rectangles beautifully showcase a daringly contemporary laser cut open metalwork design for a brilliant audacious statement. Highly polished lux chrome finishing makes this modern five-light flush mount unmistakably modern with an aesthetic metropolitan polish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.