Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alverton 1 Light Mini Pendant, Matte Black & Clear

  • Mfr # 3036MP-MB

  • Zoro # G605841098


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
5.5"
Width
5.5"
Number of Lights
1
Style
Transitional, Classical, Architectural Restoration, industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036MP-MB
Zoro #
G605841098
UPC #
685659173741
Country of Origin
China

Dimensions

Height
12"
Length
5.5"
Width
5.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Classical, Architectural Restoration, industrial
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Watts
100
Series
Alverton
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.